Shop All Security Video Cameras
Capture Advance
POLE MOUNT
Mfr # R2-PLMT101
Zoro # G510637069
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capture Advance
- MFR # R2-PLMT101
- Zoro # G510637069
- UPC # 840049305649
- Country of Origin China
- Category Security Video Cameras
Description
Material: Aluminum alloy, Stainless steel
- •Color: White
- •Embrace Hoop Diameter 5.12 ~ 5.98"
- •Load Bearing: 8.82 LB
- •Product Dimensions: 5.13 X 1.81 X 6.69"
- •Product Weight: 0.9 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plantronics 84479-01 (84479-01 PLANTRONICS)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW K1200LT K1200RS Replacement Motorcycle Battery (ML18-1221128)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX656)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- CAPTURE ADVANCE 5MP 2.8-12MM HD EYEBALL (R2-HD5MPMOEY)
- CAPTURE ADVANCE 5MP 2.8MM IP DOME (R2-5MPFXDOME)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED DO (R2-4MPHDMODM)
- BOLIDE 32-Channel 4K H.265 NVR with 16-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput, 4K (BOL-BN-NVR-32NX-S)
- Capture Advance Security Video Cameras