Shop All Security Video Cameras
Capture Advance
PENDANT CAP
Mfr # R2-PNDCP206
Zoro # G810637073
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Capture Advance
- MFR # R2-PNDCP206
- Zoro # G810637073
- UPC # 840049305991
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy
- •Color: White
- •Compatible Accessories:
R2-PNDMT402
R2-WMT501
R2-WMT502 - •Operating Humidity: 0%- 90%RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ5.71 × 2.87"
- •Product Weight: 0.46 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- STARTECH.COM USB C MULTIPORT ADAPTER-4K (DKT30CHSDPD1)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- CAPTURE ADVANCE 8CH DVR+5MP EYEBALL, 2TB (R2-HD8C5MPK)
- CAPTURE ADVANCE 5MP 2.8-12MM HD EYEBALL (R2-HD5MPMOEY)
- CAPTURE ADVANCE POLE MOUNT (R2-PLMT101)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX645D)
- TYCON SYSTEMS 36-72V In, 24V 35W Pasv PoE, DCDC (TP-DCDC-4824-HP)
- Capture Advance Closed Circuit TV Systems & Accessories