Shop All Security Video Cameras
Capture Advance
JUNCTION BOX WATERPROOF
Mfr # R2-JNCBX656A
Zoro # G710637043
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Capture Advance
- MFR # R2-JNCBX656A
- Zoro # G710637043
- UPC # 840049305564
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy and Plastic
- •Color: White
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ4.33 ×1.89"
- •Product Weight: 0.66 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL114)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED DO (R2-4MPHDMODM)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED EY (R2-4MPHDMOEY)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- Capture Advance Security Video Cameras