Shop All Security Video Cameras
Capture Advance
JUNCTION BOX NON WATERPR
Mfr # R2-JNCBX361
Zoro # G410637046
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Capture Advance
- MFR # R2-JNCBX361
- Zoro # G410637046
- UPC # 840049305595
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy
- •Color: White
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 4.4 LB
- •Product Dimensions: Φ4.72 × 1.43"
- •Product Weight: 0.46 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Ergo Flex Phone Arm, Platinum (TA002)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- COMMSCOPE Replacement for Commscope Una010f-0-v2 (UNA010F-0-V2 COMMSCOPE)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- CAPTURE ADVANCE 8CH NVR+5MP TURRET, 2TB (R2-IP8C5MPK)
- CAPTURE ADVANCE 2MP 2.8MM HD EYEBALL (R2-HD2MPEYE)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- Capture Advance Security Video Cameras