Shop All Security Video Cameras
Capture Advance
5MP 2.8MM HD DOME
Mfr # R2-HD5MPDME
Zoro # G910635429
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capture Advance
- MFR # R2-HD5MPDME
- Zoro # G910635429
- UPC # 840049305380
- Country of Origin China
- Category Security Video Cameras
Description
2.8MM lens
- •Multi Format: CVI, TVI, AHD, CVBS
- •IR distance: 20M/66FT
- •Capture Advance Technical Support
- •UTC & joystick controllable OSD
- •IP66/IK10; 12VDC
- •Warranty: 36 months
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 52U 24W 42D WHT DATA CABINET (H12452U42WH)
- CONCEPT LIGHTING Concept Lighting 103L Cordless LED Remote Control Picture Light 11.5 in.; Matte Black (103L)
- ILC Replacement for HBC Radiomatic Ba223030 (RADIOMATIC BA223030 HBC)
- TYCON SYSTEMS 72V 900W Lead Acid AGM Battery Charger (TP-BC72-900)
- CAPTURE ADVANCE 4CH NVR/4CH POE 2TB (R2-NVR4C2TB)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX656)
- CAPTURE ADVANCE POLE MOUNT (R2-PLMT101)
- CAPTURE ADVANCE 16CH DVR+5MP EYEBALL, 2TB (R2-HD16C5MPK)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- Capture Advance Closed Circuit TV Systems & Accessories