Shop All Wall Art & Decor
Captain America
Captain America 48889 Captain America 2.25 in. Shield Magnet
Mfr # 48889
Zoro # G603749266
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Captain America
- MFR # 48889
- Zoro # G603749266
- UPC # 655257335957
- Country of Origin China
- Category Wall Art & Decor
Description
Shield Magnet
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Captain America shield magnet
- Measures 225" the "Captain America" logo on the front
- Officially licensed
- Size: 2.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- TRADEMARK FINE ART Melissa Wang 'Flamingo Paradise I' Canvas Art, 12x19 (WAG13621-C1219GG)
- BIGGIES SCENES Window Well Scenes-Tree, 80 in wide x 40 in high (BG-WW-TRE-80)
- CAROLINES TREASURES 6 x 6 in. Dumbo Sphynx Rat Love Wall or Door Hanging Prints (CK5458DS66)
- TRADEMARK FINE ART Haitham Al Farsi 'Turtle Season' Canvas Art, 16x24 (1X13937-C1624GG)
- TRADEMARK FINE ART Lantern Press 'Travel 36' Canvas Art, 16x24 (ALI8470-C1624GG)
- TRADEMARK FINE ART Odilon Redon 'Roger And Angelica' Canvas Art, 18x24 (BL02240-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 24x24 (WAG05867-C2424GG)
- Captain America Wall Art & Decor