Shop All Combination Wrench Sets
Capri Tools
WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, SAE, 8 pcs
Mfr # CP11750-8SPK
Zoro # G000017500
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP11750-8SPK
- Zoro # G000017500
- UPC # 886352117630
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
The Capri Tools XT90 WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end (3-point) and box end (6-point) give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. We made to handles extra-long, up to 40% longer than standard to give you extra reach and leverage. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Molybdenum steel which provides exceptional strength and durability. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance. Set completes with a heavy-duty water-resistant canvas pouch. 8-piece set: 5/16 x 5/16 in., 3/8 x 3/8 in., 7/16 x 7/16 in. mm, 1/2 x 1/2 in., 9/16 x 9/16 in., 5/8 x 5/8 in., 11/16 x 11/16 in., 3/4 x 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Clutch Spring (543928)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 7/8-12 UN (MS16142-24S)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Flex Head Teardrop Ratchet Set (81230T)
- C.S. OSBORNE C.S. Osborne 565-K-358 02470 28Pc Set Transferpunch W-Rack (565-K-358)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 14 to 114, SAE, 17Pcs W HeavyDuty Canvas Pouch (CP11495PK)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set Regular Rounded Bolts, 8 19 mm, Metric (CP11750-12MSBPK)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set for Regular and Rounded Bolts, 8 to 19 mm, Metric, 12-Piece (CP11750-12MT)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set, 5/16 3/4", SAE, 8-Piece Heavy Duty Canvas Pouch (CP11750-8SSBPK)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- Capri Tools Combination Wrench Sets