Shop All Combination Wrenches
Capri Tools
WaveDrive Pro 5/16 in Combination Wrench for Regular and Rounded Bolts
Mfr # CP11750-S516XT
Zoro # G100017585
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP11750-S516XT
- Zoro # G100017585
- UPC # 886352117647
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
The Capri Tools XT90 WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end (3-point) and box end (6-point) give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. We made to handles extra-long, up to 40% longer than standard to give you extra reach and leverage. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Molybdenum steel which provides exceptional strength and durability. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- ARTU Slotted Drill Bit, 1/4" x 6 1/4 (02138)
- LINK 1/2 X 2 Cobalt 120° Spot & Center Drill (97-CO-388)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- CAPRI TOOLS 8 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M8SB)
- CAPRI TOOLS 21 mm 12-Point Combination Wrench (1-1321)
- CAPRI TOOLS WaveDrive Pro 10 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M10XT)
- CAPRI TOOLS 34 mm Combination Wrench, 12 Point, Metric (CP11334)
- CAPRI TOOLS 24 mm 12-Point Combination Wrench (1-1324)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- Capri Tools Combination Wrenches