Shop All Hex Key Sets
Capri Tools
S2 Steel Metric Long Arm Ballpoint End Hex Key Wrench Set, 9 pcs
Mfr # 1-3000
Zoro # G900459653
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 1-3000
- Zoro # G900459653
- UPC # 886352130004
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
The Capri Tools Hex Key Wrench Set is constructed of premium S2 steel, a steel used only for premium hand tools for its shock-resistant and tough properties, outperforming Chrome Vanadium and lesser alloy steels, and therefore our hex key wrenches maintain their shape with heavy use. Each hex key wrench features a hex end and a ballpoint end. Hex end features chamfered edges for easy insertion onto fasteners. Ballpoint end can enter a fastener at up to a 25 degree angle, reaching hard-to-reach areas. Our flexible single piece storage case opens flat so you can easily access your wrenches, and it folds and latches securely for easy carry and storage. The wrenches are finished with corrosion resistant smooth black oxide. 9 metric sized hex keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #3 (44073)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- JET Needle Scaler (JAT-800A)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- CAPRI TOOLS S2 Steel Long Arm Torx Key Wrench Set, 9 pcs (1-3040)
- CAPRI TOOLS S2 Steel SAE/Metric Long Arm Hex and Torx Key Set, 27 pcs (CP130MST)
- CAPRI TOOLS S2 Steel Metric/SAE Long Arm Ballpoint End Hex Key Set, 18 pcs (CP130MS)
- CAPRI TOOLS Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs (CP13080MT)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BETA 13 Piece Torx? Hex Key Set, 970791 (000970791)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 36392 (36392)
- Capri Tools Wrenches