Capri Tools

Racing Series 0-60 PSI Tire Gauge with Pro Accuracy


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Capri Tools Racing Series Tire Gauge (0-60 PSI) provides precise PSI readings for professionals. It meets ANSI/ASME B40.1 Grade B accuracy standards: +/-3% accuracy 0-20 PSI, +/-2% accuracy 21-40 PSI, +/-3% accuracy 41-60 PSI. The 2 in. compact dial with large readouts makes the gauge portable and easy to use. A protective bumper for the dial is included (2.5 in. in total dial diameter with the included bumper). Built-in pressure bleeder button lets you fine tune tire pressure. Includes a 12 in durable rubber hose with 45-degree ball shuck for quick access to tire valve. No battery is required to operate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.