Shop All Automotive Specialized Tools
Capri Tools
Magnetic Parts Bowl Set, 2Pcs, Black and Blue
Mfr # CP-PARTSBOWL-SET
Zoro # G307786833
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Color Black, Blue
- Height 5.03
- Weight 2
Product Information
- Brand Capri Tools
- MFR # CP-PARTSBOWL-SET
- Zoro # G307786833
- UPC # 886352500302
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 6 |
Width | 6 |
Height | 5.03 |
Details
Item | Tool Parts Bowl |
Color | Black, Blue |
Weight | 2 |
Number of Pieces | 2 |
Description
The Capri Tools Magnetic Parts Bowl is the ultimate versatile parts bowl that you can use both horizontally and vertically The strong magnetic base attaches to any metal surface such as toolboxes, bins, lifts, and hoists, so the parts you need are always within reach It holds up to 5 lbs when attached to a metal surface vertically It has a unique design that holds content securely even when it's places vertically Comes in a set of two, one blue and one black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 30'X4" Vehicle Recovery Strap W/Ware Guard, 10, 000Lbs Max Vehicle Wt (2942)
- WAI GLOBAL WINDOW LIFT - MOTOR ONLY, WMO1373LR (WMO1373LR)
- VICTRON ENERGY Autotransformer 120/240VAC-32A (ITR000100001)
- GATES Silicone Coolant Hose, Blue, 2-1/2 in. Dia (24840)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCHRADER GM RIGHT ANGLE ADAPTER (KH74852)
- LISLE Brake Clip Tool For Import Cars (48400)
- LISLE Small Master Chuck Key (12050)
- AMERICAN FORGE & FOUNDRY Rotary Pumps - Cast Iron (8070)
- CTA MANUFACTURING Crankshaft Pulley Alignment Tool (1806)
- LISLE Long Offset Hose Remover (80240)
- AJAX TOOL WORKS BRAKE PIN & BUSHING DRIVER KIT (AJA954)
- Capri Tools Service & Shop Tools