Shop All Bit Socket Sets
Capri Tools
Long Hex Bit Socket Set, SAE, 7 pcs
Mfr # 30500-7HSL
Zoro # G200017119
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 30500-7HSL
- Zoro # G200017119
- UPC # 886352305044
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. All bits feature chamfered end to ensure a smooth fit onto fasteners. Long bits let you work on fasteners in hard to reach areas. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. The bits come installed on our premium double-sided socket rail to keep the socket bits securely organized. Meets and exceeds ASME B107.110 standards. Set includes (7) long hex bit sockets in SAE: 1/4 in. drive (3-1/16 in. long bit): 1/8, 5/32, 3/16 in.; 3/8 in. drive (2-3/4 in. long bit): 7/32, 1/4, 5/16, 3/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Stanley Consumer Tools 248650 Double Edge Pull Saw (248650)
- AMERICAN HAMMER No Shot Dead Blow Sledge and Foreign Mat (AM8FMEDB)
- FEIN Deckel oben (32429141000)
- PROTO 3/4 in Drive Impact Socket 35 mm Size, Deep Socket, black oxide (J07535MLT)
- CAPRI TOOLS Advanced Series Metric Hex Bit Socket Set, 13 pcs (CP30002ADV)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- CAPRI TOOLS Hex Bit Socket Set, SAE, 13 pcs (30500-13HS)
- WILLIAMS Williams Long Hex Bit Socke Set, 1/2" D, 6pc Metric (32953)
- Capri Tools Sockets & Ratchets