Shop All Screwdrivers
Capri Tools
Kontour Screwdriver Set with the Mechanic's Tray, 8 pcs
Mfr # 25000-SS8KMT
Zoro # G300017453
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 25000-SS8KMT
- Zoro # G300017453
- UPC # 886352250016
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
The Capri Tools Kontour Screwdrivers are forged from Chrome Molybdenum steel, the professionals' choice steel. It provides the high tensile strength demanded by the professionals. Nonmagnetic black phosphate coated tips provide excellent gripping power and give you easier and more secure turns. The Kontour handle is shaped to fit the curvature of your hand, giving you a powerful and ultra-comfortable grip. The Kontour handle has a hybrid grip covered in alternating soft and hard layers, in a pattern designed to strike the perfect balance between high speed turning and high torque transfer. The hybrid grip gives you a sure grip while lets you quickly shift in between turns. Anti-roll design makes sure the screwdriver stays where you leave it and won't roll away. Hanging hole at the top of the handle lets you use standard hooks for organization and storage. Set of 8 most commonly used Phillips and Slotted in regular and stubby sizes: Phillips: PH1 x 3 in. long shaft, PH2 x 1-1/2 in. long shaft, PH2 x 4 in. long shaft, PH3 x 6 in. long shaft, Slotted: 1/4 in. x 1-1/2 in. long shaft, 1/4 in. x 4 in. long shaft, 3/16 in. x 3 in. long shaft, 5/16 in. x 6 in. long shaft. Comes with our own Mechanic's Tray which fits right into any standard tool chest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 10mm (80237)
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- CAPRI TOOLS Kontour #3 x 6 in Phillips Screwdriver (25000-PH36)
- CAPRI TOOLS Kontour #2 x 2-1/2 in Phillips Screwdriver (25000-PH2112)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- CAPRI TOOLS Kontour Star Screwdriver Set with the Mechanic's Tray, 6 pcs (25000-TSS64MT)
- CAPRI TOOLS Kontour Star Screwdriver Set, 6 pcs (25000-TSS64PS)
- CAPRI TOOLS Kontour #2 x 4 in Phillips Screwdriver (25000-PH24)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- Capri Tools Screwdrivers and Nutdrivers