Shop All Screwdrivers
Capri Tools
Impact Screwdriver Bit Set for Impact Screwdriver
Mfr # 25500
Zoro # G300017514
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 25500
- Zoro # G300017514
- UPC # 886352255004
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
The Capri Tools Impact Screwdriver Bits are made of custom high-impact steel, forged specifically for impact screwdrivers. They are designed for Capri Tools 1/2 in. Premium Impact Screwdriver (Model 21095) and fit 5/16 in. hex sockets. The bits are expertly heat-treated for extraordinary strength and durability. Used with an impact screwdriver, they are perfect for applications such as replacing brake caliper where fasteners require extra force to loosen and properly tighten. Set includes 8 impact screwdriver bits: Slotted: 5/16 x 1-3/8, 3/8 x 1-3/8, 5/16 x 3-1/8, 3/8 x 3-1/8 in., Phillips: PH2 x 1-3/8, PH3 x 1-3/8, PH2 x 3-1/8, PH3 x 3-1/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- GEDORE Pliers Set, 3 pcs., Overall Length: 10", 180mm, 160mm (S 8303 JC)
- KIPP Catch Plate, Style B (K0051.9254781)
- CAPRI TOOLS Kontour Screwdriver Set with the Mechanic's Tray, 8 pcs (25000-SS8KMT)
- CAPRI TOOLS Kontour Star Screwdriver Set with the Mechanic's Tray, 6 pcs (25000-TSS64MT)
- CAPRI TOOLS Kontour #2 x 4 in Phillips Screwdriver (25000-PH24)
- CAPRI TOOLS Kontour #2 x 2-1/2 in Phillips Screwdriver (25000-PH2112)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- CAPRI TOOLS Kontour Star Screwdriver Set, 6 pcs (25000-TSS64PS)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 5 mm x 3, 0 mm blade length 100 mm (46603030)
- Capri Tools Screwdrivers