Shop All Bit Socket Sets
Capri Tools
Hex Bit Socket Set, SAE, 13 pcs
Mfr # 30500-13HS
Zoro # G700016933
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 30500-13HS
- Zoro # G700016933
- UPC # 886352305037
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits (1/2 in. and below) are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. The largest bits (9/16 in. and above) are forged with custom Chrome Vanadium steel, giving these large bits balanced tensile strength for optimal performance. The bits are made true-to-size for their entire length, letting you use the full length of the bit. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. The bits come installed on our premium double-sided socket rail to keep the socket bits securely organized. Meets and exceeds ASME B107.110 standards. Set includes (13) hex bit sockets in SAE: 1/4 in. drive: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in., 3/8 in. drive: 5/16, 3/8 in., 1/2 in. drive: 7/16, 1/2, 9/16, 5/8, 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Case, 690-I Carrying (46673)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- CAPRI TOOLS Master Bit Socket Set, 88 pcs (30500-88MS)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- CAPRI TOOLS Long Hex Bit Socket Set, Metric, 7 pcs (30500-7HML)
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- CAPRI TOOLS Long Hex Bit Socket Set, SAE, 7 pcs (30500-7HSL)
- SUNEX 3/8" Drive Socket Hex Bit Set, 4 pcs (8844)
- Capri Tools Sockets & Ratchets