Shop All Dead Blow Hammers
Capri Tools
Dead Blow Hammer Set, 5Pcs
Mfr # CPDB-SET
Zoro # G007712989
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16
Product Information
- Brand Capri Tools
- MFR # CPDB-SET
- Zoro # G007712989
- UPC # 886352105903
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 16 |
Details
Item | Dead Blow Hammer |
Head Weight | 10.1 |
Description
The Capri Tools Dead Blow Hammer is the perfect allrounder for a wide variety of work The shotfilled dead blow action reduces rebound while providing maximum striking force It provides the force you need while saving your arm and wrist from strain Nonmarring and nonsparking advanced polyurethane is cast over heavy duty welded steel core and canister Textured handle provides a sure grip 5piece hammer set includes these head weights 13 oz, 21 oz, 26 oz, 45 oz, and 53 oz Specifications 13 oz hammer with 1516 in diameter, 3 in long head, and 814 in long handle, 21 oz hammer with 11116 in diameter, 312 in long head, and 9 in long handle, 26 oz hammer with 11516 in diameter, 4 in long head, and 1018 in long handle, 45 oz hammer with 2516 in diameter, 4716 in long head, and 1112 in long handle, 53 oz hammer with 1916 in diameter, 4 in long head, and 834 in long handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Phillips Screwdriver, #2 x 4-in (SPEC-S2-PH2)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- HHIP 9/16-1" 8 Piece Silver & Demming Drill Set (5000-0010)
- CAPRI TOOLS 96 oz Dead Blow Hammer (CP10100)
- CAPRI TOOLS 144 oz Dead Blow Hammer (CP10101)
- CAPRI TOOLS 56 oz. Dead Blow Ball Peen Hammer (CPDBHB56)
- CAPRI TOOLS 36 oz. Dead Blow Ball Peen Hammer (CPDBHB36)
- CAPRI TOOLS 22 oz. Slim Dead Blow Hammer (CPDBS22)
- CAPRI TOOLS 47 oz. Dual Steel Faced Dead Blow Hammer (CPBPF47)
- CAPRI TOOLS 27 oz. Dead Blow Bossing Mallet (CPBM27)
- Capri Tools Dead Blow Hammers