Shop All Open End Wrenches
Capri Tools
Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray
Mfr # CP11900-19MT
Zoro # G107786811
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length 16.4
- SAE or Metric Metric
Product Information
- Brand Capri Tools
- MFR # CP11900-19MT
- Zoro # G107786811
- UPC # 886352119016
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 16.4 |
Details
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Item | Open End Wrench |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance 19piece metric set with 19 sizes 6, 7, 8, 9, 10, 11, 12, 13 , 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm Comes in our own spillresistant Mechanics Tray for easy organization and storage Tray dimensions 1625 in L x 12 in W x 114 in H, fits comfortably in most tool chests and cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Saw F/K&S Metal Shapes (295)
- WESTWARD C-Cutter, 1-1/8 D x 3/8 in L, 4 in Cap (22XP51)
- RIDGID Cutter, T230 2" Hd (52812)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- CAPRI TOOLS Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs (CP11830-6MT)
- CAPRI TOOLS 1116 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11940)
- CAPRI TOOLS Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs (CP11830-11MST)
- CAPRI TOOLS 30 mm x 32 mm Super-Thin Open End Wrench, Metric (CP11850-3032)
- CAPRI TOOLS 14 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11933)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- Capri Tools Open End Wrenches