Shop All Sockets
Capri Tools
Aluminum Socket Rail Set, 14, 38 and 12 Drive, 17 Long, Red, 3Pcs Rail W 58 Socket Clips
Mfr # CP50200-3PK-17RD
Zoro # G407786788
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.04
- Length 17.25
- Color Red
Product Information
- Brand Capri Tools
- MFR # CP50200-3PK-17RD
- Zoro # G407786788
- UPC # 886352502047
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Width | 1.04 |
Length | 17.25 |
Details
Item | Socket Rail |
Color | Red |
Description
Keep your sockets neatly organized with these versatile Capri Tools Aluminum Socket Rails Each rail is compatible with all three 14, 38, and 12 in drive socket clip sizes, letting you mix and match any way you like Each socket clip has a spring loaded ball detent which not only holds sockets securely, but also release them easily when you need them The rail is constructed of premium aluminum which is light, durable and corrosion resistant The rail comes with open slots on both ends which makes it easy to hang it on your workstation or mount it on the wall Set includes 3 17 in long red aluminum rails, 24 14 in drive socket clips, 18 38 in drive socket clips, and 16 12 in drive socket clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- POSI LOCK Snap Ring (11659)
- TOLSEN Rubber Mallet 32oz Rubber Hammer Head, Fiberglass Handle (25038)
- RIDGID Thumb Screw (46220)
- CAPRI TOOLS 3/8 in Drive 15 mm 6-Point Metric Shallow Socket (1-2339)
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Deep Socket (CP16178)
- CAPRI TOOLS 1/4 in Drive 7/16 in 6-Point SAE Deep Socket (1-2185)
- CAPRI TOOLS 1/4 in Drive 12 mm 6-Point Metric Deep Socket (1-2174)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- CAPRI TOOLS 1/4 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2163)
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6875)
- Capri Tools Sockets & Ratchets