Shop All Plier Sets
Capri Tools
7 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle
Mfr # CP22300-7
Zoro # G307786819
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Width 2.21
- Length 7.69
- Size 7"
- Weight 0.6
Product Information
- Brand Capri Tools
- MFR # CP22300-7
- Zoro # G307786819
- UPC # 886352223010
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Width | 2.21 |
Length | 7.69 |
Size | 7" |
Height | 0.65 |
Details
Material | Chrome Vanadium Steel |
Weight | 0.6 |
Item | Pliers Wrench |
Description
The Capri Tools Pliers Wrench combines powerful gripping action with an adjustable jaw, letting you work on any fasteners and work pieces up to the pliers wrench's jaw capacity The adjustable jaw also selfadjusts while you work, letting you ratchet around the fasteners and turn the fasteners continuously without needing to remove and readjust the tool after each turn The perfectly parallel smooth jaws provide a secure and nonmarring grip It is made with premium Chrome Vanadium steel and features and ergonomic soft grip nonslip handles 7 in pliers wrench with 1716 in jaw capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (510)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 1-1/8 OFST IMP (MT907A)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD25)
- CAPRI TOOLS 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-10)
- CAPRI TOOLS 7 and 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300MT)
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- CENTRAL TOOLS $DIAL INDICATOR SET 0-1" w/LKG PLIERS (CE3D103)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- GROZ 1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle (31531)
- Capri Tools Plier Sets