Shop All Open End Wrenches
Capri Tools
6mm x 7mm Slim Mini Open End Wrench, Metric
Mfr # CP11830-0607
Zoro # G607786755
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 6 mm x 7 mm
- Material Chrome Vanadium Steel
- Overall Length 3.2
- SAE or Metric Metric
Product Information
- Brand Capri Tools
- MFR # CP11830-0607
- Zoro # G607786755
- UPC # 886352118354
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 6 mm x 7 mm |
Overall Length | 3.2 |
Details
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17765)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Standard, 1/16 (30607)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- CAPRI TOOLS 1116 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11940)
- CAPRI TOOLS 916 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11938)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- Capri Tools Open End Wrenches