Shop All Open End Wrenches
Capri Tools
6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11906
Zoro # G507786817
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.37
- Nominal Size 6 mm
- SAE or Metric Metric
- Material Chrome Vanadium Steel
Product Information
- Brand Capri Tools
- MFR # CP11906
- Zoro # G507786817
- UPC # 886352119061
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 4.37 |
Nominal Size | 6 mm |
Details
Item | Open End Wrench |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts (HPG-331-K)
- STEIN WORLD 13 Piece Extra Long Arm Ball End Hex Key Set “ Sae (12713)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- CAPRI TOOLS 9mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11909)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- CAPRI TOOLS 18mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11918)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- MARTIN TOOL Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish (BOB18K)
- Capri Tools Open End Wrenches