Shop All Dead Blow Hammers
Capri Tools
64 oz Dead Blow Hammer
Mfr # CP10099
Zoro # G700459457
original price:
$36.74
4% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP10099
- Zoro # G700459457
- UPC # 886352100991
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Description
This is for those times when you need to strike objects hard without marring the material. That is where a dead blow hammer can be a lifesaver. It will absorb shock from impact, reduce rebound, and maximize the force applied due to its steel shot filled canisters. Advanced Polyurethane (PU) is a high-grade material designed specifically not to mar surfaces or absorb liquids. This dead blow hammer comes with a round grip for a better, ergonomic feel. The handle contains reinforced steel, adding strength and safety by stopping the hammer from breaking upon impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, CHUCK SPINDLE (68737)
- WESTWARD Screw Machine Drill Bit, M Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMG4)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- CAPRI TOOLS 144 oz Dead Blow Hammer (CP10101)
- CAPRI TOOLS 27 oz. Dead Blow Bossing Mallet (CPBM27)
- CAPRI TOOLS 48 oz. Dead Blow Bossing Mallet (CPBM48)
- CAPRI TOOLS 36 oz. Dead Blow Ball Peen Hammer (CPDBHB36)
- CAPRI TOOLS 46 oz. Dead Blow Ball Peen Hammer (CPDBHB46)
- CAPRI TOOLS 22 oz. Slim Dead Blow Hammer (CPDBS22)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- Capri Tools Hammers and Striking Tools