Shop All Ratcheting Wrench Sets
Capri Tools
6-Point Reversible Ratcheting Combination Wrench Set SAE, 8 pcs
Mfr # CP15050RK
Zoro # G400459566
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP15050RK
- Zoro # G400459566
- UPC # 886352150033
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Experience complete confidence tackling tough fasteners with our 72-tooth 6-point reversible ratcheting combination wrenches. Reversible single-pawl 72-tooth ratcheting gear provides just 5 degrees of swing arc; switch between directions with a simple thumb switch. The 6-point box end with our WaveDrive Plus design provide a sure grip onto fasteners and high turning torque while preventing rounding and damaging the bolt. WaveDrive Plus grips fasteners even when they are up to 90% rounded. 15-degree offset box end gives you knuckle clearance and ease in working in tight spots. The open end is tipped at a 15-degree angle; useful especially in tight spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. We made these wrenches long pattern, 20% longer than standard length, to give you more leverage. The wrenches are coated with our premium SatinKrome finish, our most sophisticated finishing and protective coating process, enhances durability and gives and wrench an unparalleled look and feel. Comes with a convenient wrench rack for easy storage and transport. 8-piece set includes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. (J1348AVP)
- SIMONDS Three Square File, Smooth/Dbl., 6inL (73517500)
- SURTEK Reversible Ratcheting Combination Wrench Set Inches (100574)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 19-Piece, 6-24 mm (WRC94303)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 10mm (KTI-45610)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet - 19-5/8" (KTI-24092)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- GEARWRENCH 3/8" Drive 90T Stubby Teardrop Ratchet (81209T)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- Capri Tools Ratcheting Wrench Sets