Shop All Open End Wrenches
Capri Tools
516 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE
Mfr # CP11934
Zoro # G007786775
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 4.62
- Material Chrome Vanadium Steel
- Nominal Size 5/16"
Product Information
- Brand Capri Tools
- MFR # CP11934
- Zoro # G007786775
- UPC # 886352119344
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 4.62 |
Nominal Size | 5/16" |
Details
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Item | Open End Wrench |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- CAPRI TOOLS 32mm x 55mm Slim Mini Open End Wrench, Metric (CP11830-3255)
- CAPRI TOOLS 34 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11941)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- Capri Tools Wrenches