Shop All Bit Sockets
Capri Tools
3/8 in Drive Long 10 mm Hex Bit Socket
Mfr # 3-0611
Zoro # G100017066
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 3-0611
- Zoro # G100017066
- UPC # 886352306119
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. Meets and exceeds ASME B107.110 standards. Single 3/8 in. drive, long 10 mm hex bit socket (2-3/4 in. long bit).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- CAPRI TOOLS 1/4 in Drive 5 mm Hex Bit Socket (3-0535)
- CAPRI TOOLS 1/4 in Drive T8 Star Bit Socket (3-0220)
- CAPRI TOOLS 1/4 in Drive Long 1/8 in Hex Bit Socket (3-0612)
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket (CP30056)
- CAPRI TOOLS 1/2 in Drive 14 mm Hex Bit Socket (3-0544)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- Capri Tools Bit Sockets