Shop All Impact Sockets
Capri Tools
3/8 in Drive 7/8 in 6-Point SAE Deep Impact Socket
Mfr # 5-3259
Zoro # G100017417
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-3259
- Zoro # G100017417
- UPC # 886352532594
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single deep length, 3/8 in. drive, 7/8 in. size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17750)
- GENERAL TOOLS Tubing Cutter Wheel For 3ZG90 (RW122)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (8840)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/2in. (DHS1500DG)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Shallow Impact Socket (5-5017)
- CAPRI TOOLS 7mm Deep Impact Socket, 14 Drive, 6Point, Metric (CP51207)
- CAPRI TOOLS 19 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53439)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Deep Impact Socket (5-5210)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Deep Impact Socket (5-5227)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- Capri Tools Impact Sockets