Shop All Sockets
Capri Tools
3/8 in Drive 5/8 in 12-Point SAE Shallow Socket
Mfr # CP16354
Zoro # G000017074
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP16354
- Zoro # G000017074
- UPC # 886352163545
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The precise 12-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-1/2" (DHS2500)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Point Angle 118 Deg, Black Oxide (C22724)
- PLS Green Line Laser Level (PLS 3X360G KIT)
- GREY PNEUMATIC SKT 1/4" DR X 6" EXTENSION DUO (GP8946E)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Shallow Socket (CP16351)
- CAPRI TOOLS 3/8 in Drive 11/16 in 12-Point SAE Deep Socket (CP16385)
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Shallow Socket (CP16353)
- CAPRI TOOLS 1/4 in Drive 14 mm 6-Point Metric Shallow Socket (1-2152)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- CAPRI TOOLS 1/4 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2162)
- HOLEX 1/4 inch Drive Socket, 6 pt, Deep, 1/4 inch (631417 1/4)
- Capri Tools Sockets