Shop All Impact Sockets
Capri Tools
3/8 in Drive 3/4 in 6-Point SAE Shallow Impact Socket
Mfr # 5-3057
Zoro # G900016832
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-3057
- Zoro # G900016832
- UPC # 886352530576
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single shallow length, 3/8 in. drive, 3/4 in. size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- BETA Driver Torx Head, T7 (012670007)
- DIABLO Drywall Hand Tool, 8-3/4"x3-1/4 (DNT925HAND01T)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- CAPRI TOOLS 3/8 in. Drive 1/2 in. Semi-Deep Impact Socket (CP53153)
- CAPRI TOOLS 1/2 in Drive 11 mm 6-Point Metric Shallow Impact Socket (5-5011)
- CAPRI TOOLS 1/2 in Drive 3/8 in 6-Point SAE Stubby Impact Socket (CP55449)
- CAPRI TOOLS 1/2 in Drive 11 mm 6-Point Metric Stubby Impact Socket (CP55411)
- CAPRI TOOLS 1/4 in Drive 11 mm 6-Point Metric Shallow Impact Socket (CP51011)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- PROTO SKT IMP 1/2 DR 36MM (PO7336M)
- Capri Tools Sockets & Ratchets