Shop All Sockets
Capri Tools
3/8 in Drive 3/4 in 12-Point SAE Deep Socket
Mfr # CP16386
Zoro # G900017273
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP16386
- Zoro # G900017273
- UPC # 886352163866
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The precise 12-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-20 (T/A54460)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/4" Dia., Plastic (GNH4-HEX5S3A---)
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- CAPRI TOOLS 3/8 in Drive 15 mm 12-Point Metric Deep Socket (CP16367)
- CAPRI TOOLS 3/8 in Drive 11 mm 12-Point Metric Deep Socket (CP16363)
- CAPRI TOOLS 1/4 in Drive 12 mm 6-Point Metric Deep Socket (1-2174)
- CAPRI TOOLS 1/4 in Drive 4 mm 6-Point Metric Shallow Socket (1-2140)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Deep Socket (CP16381)
- CAPRI TOOLS 1/4 in Drive 5 mm 6-Point Metric Shallow Socket (1-2142)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-3/4 HEX AXLE NUT SOCKET (KH1223)
- Capri Tools Sockets & Ratchets