Shop All Impact Sockets
Capri Tools
3/8 in Drive 13 mm 6-Point Metric Shallow Impact Socket
Mfr # 5-3013
Zoro # G000017333
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-3013
- Zoro # G000017333
- UPC # 886352530132
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single shallow length, 3/8 in. drive, 13 mm size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- DRILL AMERICA 23/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X23/64)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/16 (C30520)
- BURNDY U die Kit for HYGROUND, 9 In (UDIEKITHYGRD)
- CAPRI TOOLS 1/2 in Drive 26 mm 6-Point Metric Shallow Impact Socket (5-5026)
- CAPRI TOOLS 1/2 in Drive 1/2 in 6-Point SAE Shallow Impact Socket (5-5053)
- CAPRI TOOLS 29mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55429)
- CAPRI TOOLS 20 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53440)
- CAPRI TOOLS 9/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE (CP53455)
- CAPRI TOOLS 1/2 in Drive 23 mm 6-Point Metric Deep Impact Socket (CP55223)
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LYT7)
- Capri Tools Impact Sockets