Shop All Impact Sockets
Capri Tools
3/8 in. Drive 1/2 in. Semi-Deep Impact Socket
Mfr # CP53153
Zoro # G101967223
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP53153
- Zoro # G101967223
- UPC # 886352531535
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Trusted by professionals, the Capri Tools high performance sockets are what you need for the job at hand. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single semi-deep length, 3/8 in. drive, 1/2 in. size socket. Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single semi-deep length, 3/8 in. drive, 1/2 in. size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No 45 (480-TX-45X)
- MITUTOYO Pocket Comparator (183-904)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Shallow Impact Socket (CP51052)
- CAPRI TOOLS 3/8 in Drive 22 mm 6-Point Shallow Impact Socket (5-3022)
- CAPRI TOOLS 3/8 in Drive 8 mm 6-Point Metric Deep Impact Socket (5-3208)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Deep Impact Socket (CP51204.5)
- CAPRI TOOLS 3/8 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-3259)
- CAPRI TOOLS 1/2 in Drive 5/8 in 6-Point SAE Stubby Impact Socket (CP55453)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7017MHT)
- Capri Tools Sockets & Ratchets