Shop All Air Impact Wrenches
Capri Tools
3/8 in Air Angle Impact Wrench, 415 ft.-lb.
Mfr # CP33100
Zoro # G200459582
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP33100
- Zoro # G200459582
- UPC # 886352331005
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The Capri Tools Angle Series Air Angle Impact Wrench packs 415 ft. lbs. of torque into an ultra-compact form factor. Just 3.5 in. long with a 10.5 in. extended handle, it lets you reach deep into those hard to reach areas. The impact wrench has 415 ft. lbs. of maximum reverse torque and 300 ft. lbs. of forward torque, twice as powerful as other air angle impact wrenches. The wrench head is rotatable 360 degrees with 8 locking positions; it lets you reach and work on hidden bolts with unparalleled ease. Swivel exhaust located at the top of the handle lets you vent the exhaust away from you in any direction you like. One hand operation with large forward/reverse thumb dial: 3 forward and 3 reverse power settings with 6 settings in total. It operates quietly at 97.5 dBA and with low air consumption at only 4.2 CFM at 90 PSI. Weighs only 2.78 lbs. Comes with 1/4 in. NPT air inlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- TE-CO T-Nut, Black Oxide, 3/8-16, 1/2, PK1 (41405)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (2880-22, 48-11-1865)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- CAPRI TOOLS 3/8 in Stubby Air Impact Wrench, 320 ft.-lb. (CP35100)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (CP772H)
- Capri Tools Air Impact Wrenches