Shop All Socket Sets
Capri Tools
3/8" Drive Socket Set, 24 pcs
Mfr # CP12320-24SSDR
Zoro # G607712952
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Drive Size 3/8"
- Number of Pieces 24
- Finish Polished Chrome
- Material Chrome Vanadium Steel
Product Information
- Brand Capri Tools
- MFR # CP12320-24SSDR
- Zoro # G607712952
- UPC # 886352123181
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 6 |
Drive Size | 3/8" |
Details
Number of Pieces | 24 |
Item | Socket Set |
Finish | Polished Chrome |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Description
The Capri Tools 38 in Drive Deep Chrome Socket Set is a collection of most frequently used 38 in drive chrome sockets in SAE sizes We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards 24piece set includes 12 38 in drive shallow chrome sockets 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, 1 in and 12 38 in drive deep chrome sockets 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LYU4)
- RIDGID Diehead, Cmpl 11R 3/8 Npt (37035)
- HHIP MT4 7 Piece Interchangeable Bull Nose Live Center Set (3900-5054)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only (CP12110-28MSD)
- CAPRI TOOLS 1/4 in Drive Metric Universal Socket Set, 12 pcs (1-2125)
- CAPRI TOOLS 3/8 in. Drive Master 6-Point Chrome Socket Set, 8 to 22 mm, with Extension and Ratchet, 35-Piece (CP12320-35M-SET)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 3/16 to 9/16 in., with Extension and Ratchet, 26-Pc (CP12110-26S-SET)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- Capri Tools Socket Sets