Shop All Impact Socket Sets
Capri Tools
3/8" Drive Shallow, Semi-Deep Deep Impact Socket Set, SAE, 5/16 1", 36-Piece Billet Aluminum
Mfr # CP53000-36SSXDR
Zoro # G701967210
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP53000-36SSXDR
- Zoro # G701967210
- UPC # 886352534277
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
The 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive impact sockets in SAE sizes. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 36-piece set includes (12) 3/8 in. drive shallow impact sockets, (12) 3/8 in. drive semi-deep impact sockets, and (12) 3/8 in. drive deep impact sockets in the following sizes : 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. Comes with a billet aluminum socket rail made by Westling Machine in the USA. The Capri Tools 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive impact sockets in SAE sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 36-piece set includes (12) 3/8 in. drive shallow impact sockets, (12) 3/8 in. drive semi-deep impact sockets, and (12) 3/8 in. drive deep impact sockets in the following sizes : 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. Comes with a billet aluminum socket rail made by Westling Machine in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- KYOCERA SINR 0816S08E (SINR0816S08E)
- CRESCENT 6" Locking C-Clamp with Swivel Pads (C6CCSVN)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 11 pcs (CP55430S)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece (CP53000-45MSXD)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, SAE, 12 pcs (CP53000-12SS)
- CAPRI TOOLS 3/8 in Drive Shallow and Deep Impact Socket Set, Metric, 30 pcs (CP53000-30MSD)
- CAPRI TOOLS 1/2 in. Drive Jumbo Deep Impact Socket Set, 29 to 36 mm, Metric, 8-Piece (CP55000-8JMD)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91102)
- Capri Tools Impact Socket Sets