Shop All Sockets
Capri Tools
38 Drive 12Point Shallow and Deep Socket Set, Metric, 8 to 19 mm, 24Pcs
Mfr # CP16300-24MSD
Zoro # G407786801
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Length 12
Product Information
- Brand Capri Tools
- MFR # CP16300-24MSD
- Zoro # G407786801
- UPC # 886352163026
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Length | 12 |
Width | 5.22 |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Item | Socket Set |
Number of Pieces | 24 |
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 12point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage 24piece set includes 12 38 in drive 12point deep sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, 12 38 in drive 12point shallow sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D (028003003)
- STARRETT Pin Punches Set (S565PC)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- OSG Spiral Flute Tap , #10-32 , Modified Bottom, Semi-Bottom , 2 Flutes, (1650501208)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- CAPRI TOOLS 1/4 in Drive 8 mm 12-Point Metric Shallow Socket (CP16145)
- CAPRI TOOLS 1/2 in Drive E18 External Star Socket (3-0275)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- CAPRI TOOLS 1/4 in Drive 7/16 in 12-Point SAE Deep Socket (CP16185)
- URREA 3/4" Drive 6-Point Socket 1-1/16" (5534H)
- Capri Tools Sockets