Shop All Air Impact Wrenches
Capri Tools
3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb.
Mfr # CP35210
Zoro # G100459583
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP35210
- Zoro # G100459583
- UPC # 886352352109
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The Capri Tools Twin Power Series Air Impact Wrench exerts industry leading 1600 ft. lbs. of maximum torque. it is also light and with a small footprint at just 9.9 lbs. and 8.4 in. long. The Twin Power series is equipped with patented dual cylinder air motor; it deploys air more efficiently while generating more torque. all in a smaller form factor. It is enclosed in a light and impact resistant composite body. It operates with low vibration at only 10.7 m/s2 and helps reduce fatigue over long periods of use. One hand operation with a large forward/reverse thumb dial. Top support handle enhances handling and maneuverability. It operates quietly at 90 dBA with low air consumption at only 7.9 CFM at 90 PSI. Comes with 3/8 in. NPT air inlet. Includes a removable hanger for quick tool stowage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-21260)
- POWERBUILT 8" Slip Joint Pliers (640395)
- GEDORE Torque Screwdriver, Adjustable (060120)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- SP AIR 1/2" Heavy-Duty Impact Wrench (SP-1140EX)
- Capri Tools Air Impact Wrenches