Shop All Open End Wrenches
Capri Tools
22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11922
Zoro # G107786774
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Nominal Size 22 mm
- Material Chrome Vanadium Steel
- Overall Length 9.2
Product Information
- Brand Capri Tools
- MFR # CP11922
- Zoro # G107786774
- UPC # 886352119221
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 22 mm |
Overall Length | 9.2 |
Details
SAE or Metric | Metric |
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 6" LEN (GP19066F)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (18-00)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD1-1/8)
- CAPRI TOOLS 20mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11920)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- CAPRI TOOLS 16mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11916)
- CAPRI TOOLS 38 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11935)
- CAPRI TOOLS 9mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11909)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- Capri Tools Open End Wrenches