Shop All Open End Wrenches
Capri Tools
22 mm x 24 mm Super-Thin Open End Wrench
Mfr # CP11850-2224
Zoro # G000017470
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP11850-2224
- Zoro # G000017470
- UPC # 886352118606
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. Just 5.6 mm thin, this super-thin open end wrench is truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. The super-thin wrench is constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. It is made for serious professional and made to last. Each is plated with our flawless SmartKrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Size: 22 mm and 24 mm open ends.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 6232-21 Deep Cut Variable Speed Band Saw Kit (6232-21)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- EKLIND 7/32" Tip Size, 2 3/4 in Long, 6 PK (87860)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- CAPRI TOOLS 1116 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11940)
- CAPRI TOOLS 34 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11941)
- CAPRI TOOLS 20 mm x 22 mm Super-Thin Open End Wrench (CP11850-2022)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 11PC BLK (MTBOB11K)
- Capri Tools Open End Wrenches