Shop All Box End Wrenches
Capri Tools
22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench
Mfr # CP11800-2224
Zoro # G700459389
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP11800-2224
- Zoro # G700459389
- UPC # 886352118095
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
The Capri Tools 0 Degree Offset Extra Long Box End Wrenches are designed to let you easily tackle recessed bolts and bolts in tight spots. The thin-walled super thin box end with deep profile grabs firmly onto recessed bolts. 0 degree offset allows for a secure fit onto fasteners, giving your higher torque and easier swing. Extra long handles, up to 2x longer than standard wrenches, give you more leverage. The wrenches are constructed with premium Chrome Molybdenum steel to provide exceptional strength and durability. These box ends have 12-point WaveDrive which transfers torque uniformly and prevents damaging and rounding of the bolt. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. it ensures durability and corrosion resistance. Large stamped sizing won't fade over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pipe Clamp Pads, BpcH12 BpcH12Pads (BPC-H12-PADS)
- KLEIN TOOLS Flex Bit Kit (53721)
- WIHA Torx(R) T20 3.9" (36420)
- DRILL AMERICA 1/4" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPT)
- CAPRI TOOLS 13/16 x 7/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-131678)
- CAPRI TOOLS 11/16 x 3/4 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-111634)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 6 to 24 mm, Metric, 10-Piece with Mechanic's Tray (CP11950-10MT)
- CAPRI TOOLS 8 mm x 10 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-0810)
- CAPRI TOOLS 17 mm x 19 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1719)
- CAPRI TOOLS 15/16 x 1 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-15161)
- CS UNITEC Non Sparking Wrench, Striking Box, 1in, Aluminum Bronze (EX201B-020UA)
- Capri Tools Wrenches