Shop All Box End Wrenches
Capri Tools
20 mm x 22 mm 75-Degree Deep Offset Double Box End Wrench
Mfr # CP11950-2022
Zoro # G700459662
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP11950-2022
- Zoro # G700459662
- UPC # 886352119580
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
The Capri Tools 75-Degree Deep Offset Double Box End Wrench Set is perfect for tacking hard-to-reach fasteners, and whenever you need the extra clearance and leverage provided by the deep offset. The deep offset lets you work on bolts that are inaccessible with regular wrenches and ratchets. These wrenches are also particularly useful in confined spaces where you can take advantage of the additional clearance and leverage afforded by the deep offset. The 12-point box end lets you access fasteners at more angles and gives you a tighter swing. The WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance. These wrenches are constructed with premium Chrome Vanadium steel. Each wrench has a large stamped sizing which won't fade over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- PROTO 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (J5274AM)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyolefin Wheel Casters, 2000# Cap. (X46PO52-TOOLBOX)
- CAPRI TOOLS 12 mm x 13 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1213)
- CAPRI TOOLS 13/16 x 7/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-131678)
- CAPRI TOOLS 9 mm x 11 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-0911)
- CAPRI TOOLS 10 mm x 11 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1011)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, Metric, 10-Piece (CP11950-10MPK)
- CAPRI TOOLS 9/16 x 5/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-91658)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- Capri Tools Box End Wrenches