Shop All Bar Clamps
Capri Tools
20 in All Steel Bar Clamp with Foldable Handle, 4-3/4 in Throat Depth
Mfr # CP11003
Zoro # G500459572
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP11003
- Zoro # G500459572
- UPC # 886352110037
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Description
The Capri Tools 20-Inch All Steel Bar Clamp is constructed with premium all steel jaws, rail, and spindle. Each steel component is expertly forged and heat treated. This f style bar clamp is engineered to perform and is made to last. The steel surfaces are thoroughly nickel and chrome plated for corrosion resistance. It is equipped with a foldable ergonomic handle which lets you clamp and unclamp your work pieces quickly and easily. Fold the handle into a T bar for extra leverage as well as better grip in tight spots. Precisely machined spindle ensures smooth operation. Heavy duty swivel pad applies even pressure to work pieces of different shapes. This Capri Tools Bar Clamp has a 20 in. clamping capacity, 4-3/4 in. throat depth, and 1,653 lbs of clamping force.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 3-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5876B)
- MITUTOYO Point, Flat Carbide (131259)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 15/16 inch (651002 15/16)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- CAPRI TOOLS 16 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11032)
- CAPRI TOOLS 8 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11030)
- CAPRI TOOLS 12 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11031)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83194)
- ECLIPSE Traditional Angle Vice Plates 5" (EMV5)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- Capri Tools Clamps