Shop All Ratcheting Wrenches
Capri Tools
19 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench
Mfr # CP15019
Zoro # G800459562
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP15019
- Zoro # G800459562
- UPC # 886352150194
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Experience complete confidence tackling tough fasteners with our 72-tooth 6-point reversible ratcheting combination wrenches. Reversible single-pawl 72-tooth ratcheting gear provides just 5 degrees of swing arc; switch between directions with a simple thumb switch. The 6-point box end with our WaveDrive Plus design provide a sure grip onto fasteners and high turning torque while preventing rounding and damaging the bolt. WaveDrive Plus grips fasteners even when they are up to 90% rounded. 15-degree offset box end gives you knuckle clearance and ease in working in tight spots. The open end is tipped at a 15-degree angle; useful especially in tight spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. We made these wrenches long pattern, 20% longer than standard length, to give you more leverage. The wrenches are coated with our premium SatinKrome finish, our most sophisticated finishing and protective coating process, enhances durability and gives and wrench an unparalleled look and feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- IRWIN Wood Drilling Bit, Forstner, 3/4" Bit dia. (1966898)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- CAPRI TOOLS 9 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15009)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes (CP11884)
- CAPRI TOOLS 16 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15016)
- CAPRI TOOLS 100-Tooth 5/8 in Flex-Head Ratcheting Combination Wrench (11645)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench, 8, 10, 12, 13 mm, Metric (CP11880)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench, 5/16, 3/8, 7/16, 1/2 in., SAE (CP11882)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- Capri Tools Ratcheting Wrenches & Sets