Shop All Open End Wrenches
Capri Tools
18mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11918
Zoro # G307786765
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Nominal Size 18 mm
- SAE or Metric Metric
- Material Chrome Vanadium Steel
Product Information
- Brand Capri Tools
- MFR # CP11918
- Zoro # G307786765
- UPC # 886352119184
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 8 |
Nominal Size | 18 mm |
Details
Item | Open End Wrench |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO DuraSpin Square #2 X 7-1/2 in. L Replacement Bit Steel 2 pk (EA0301)
- SIMONDS All Purpose 10 (73188000)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- DAYCO Hose And Tubing Cutter, 93847 (93847)
- CAPRI TOOLS 20mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11920)
- CAPRI TOOLS 916 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11938)
- CAPRI TOOLS 38 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11935)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- MOODY TOOL Open End Wrench, 5mm, 30 Deg, 3 in. L (76-1835)
- Capri Tools Wrenches