Shop All Open End Wrenches
Capri Tools
16mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11916
Zoro # G107786798
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length 7.1
- SAE or Metric Metric
- Nominal Size 16 mm
Product Information
- Brand Capri Tools
- MFR # CP11916
- Zoro # G107786798
- UPC # 886352119160
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 7.1 |
Nominal Size | 16 mm |
Details
Material | Chrome Vanadium Steel |
Item | Open End Wrench |
SAE or Metric | Metric |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- WORLDWIDE SOURCING #2 X 4 Phil Screwdriver (251)
- CAPRI TOOLS Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs (CP11830-6MT)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- CAPRI TOOLS 20 mm x 22 mm Super-Thin Open End Wrench (CP11850-2022)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- Capri Tools Wrenches