Shop All Bit Sockets
Capri Tools
1/4 in Drive T20 Star Bit Socket
Mfr # 3-0224
Zoro # G700017282
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 3-0224
- Zoro # G700017282
- UPC # 886352302241
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. Meets and exceeds ASME B107.110 standards. Single 1/4 in. drive, T20 star bit socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 6 (3405)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400N13)
- GEDORE Centre Punch, 120 x 10 x 4mm (100-10)
- CAPRI TOOLS 1/2 in Drive 7/16 in Hex Bit Socket (3-0557)
- CAPRI TOOLS 1/4 in Drive Long T8 Star Bit Socket (3-0592)
- CAPRI TOOLS 3/8 in Drive T40 Star Bit Socket (3-0228)
- CAPRI TOOLS 3/8 in Drive 7/32 in Hex Bit Socket (3-0553)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- CAPRI TOOLS 1/4 in Drive Long 5 mm XZN Triple Square Bit Socket (CP30058)
- POWERBUILT 3/8" Drive T-45 Star Bit Socket (641403)
- Capri Tools Sockets & Ratchets