Shop All Impact Socket Sets
Capri Tools
1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece
Mfr # CP51000-28MSD
Zoro # G901967157
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP51000-28MSD
- Zoro # G901967157
- UPC # 886352512626
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
The 1/4 in. Drive Shallow and Deep Impact Socket Set is a collection of most frequently used 1/4 in. drive shallow and deep impact sockets in metric sizes. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 28-piece set includes (14) 1/4 in. drive deep impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm and (14) shallow impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm. The Capri Tools 1/4 in. Drive Shallow and Deep Impact Socket Set is a collection of most frequently used 1/4 in. drive shallow and deep impact sockets in SAE sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 28-piece set includes (14) 1/4 in. drive deep impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm and (14) shallow impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Hydraulic Gear Puller, 10 tons (3909)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32690)
- PROTO Push/Puller Medium Leg (J4240L)
- CRESCENT 3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20" (CRW19N)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, SAE, 5/16 to 1 in., 36-Piece (CP53000-36SSXD)
- CAPRI TOOLS 3/8 in Drive Shallow and Deep Impact Socket Set, Metric, 30 pcs (CP53000-30MSD)
- CAPRI TOOLS 3/8" Drive Shallow, Semi-Deep Deep Impact Socket Set, SAE, 5/16 1", 36-Piece Billet Aluminum (CP53000-36SSXDR)
- CAPRI TOOLS 3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs (5-3000)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece (CP53000-45MSXD)
- CAPRI TOOLS 1/2 in. Drive Deep Impact Socket Set, 7/16 to 1-1/4 in., SAE, 14-Piece (CP55000-14SD)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- Capri Tools Impact Socket Sets