Shop All Hand Ratchets
Capri Tools
1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet
Mfr # CP12100FX
Zoro # G300459505
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP12100FX
- Zoro # G300459505
- UPC # 886352121064
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The Capri Tools Low Profile Flex-Head Ratchet is the go-to ratchet that combines performance and versatility. It features a 72-tooth fine ratcheting gear, needing only 5 degrees of swing arc for each turn. The small swing arc is essential for working in narrow spots but also helps you get the job done faster. With a true single-pawl gear design, the ratchet has an unparalleled ratcheting mechanism that is a joy to use. It also allows us to construct the ratchet with a low profile so you can work in more places that have a small clearance. 180-degress flex-head makes it easy to navigate odd angles and tight corners. Anti-dust design seals out dusts and debris to protect the gear and maintain internal lubrication for sustained high performance over time. The ratcheting gears works in both directions with a flush mounted lever that you can switch with just a flip of your thumb. That ratchet has our flawless SmartKrome plating, achieved by thorough polishing and careful application of chrome protective plating, to ensure durability and corrosion resistance. This model has a 1/4 in. drive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die Rg174 Bnc/Tnc Sm.Cable Blister (PA2051)
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- KRAFT TOOL Chamfer, 9"x6", 45 deg. Angle 1"Lip Bl Stl (CF775)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ12)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Ratchet, Ergonomic Soft Grip (CP90S38)
- CAPRI TOOLS 1/2 in. Drive Fine 90-Tooth Ratchet, Ergonomic Soft Grip (CP90S12)
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- CAPRI TOOLS Fine 90-Tooth Extra Long Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90SL-SET)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive 72-Tooth Low Profile Ratchet Set, 3 pcs (12000C)
- CAPRI TOOLS Fine 90-Tooth Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90S-SET)
- AIRCAT 3/8" “Mini” Palm Ratchet (807)
- Capri Tools Hand Ratchets