Shop All Bit Sockets
Capri Tools
1/4 in Drive 6 mm XZN Triple Square Bit Socket
Mfr # CP30053
Zoro # G100017004
product price: $6.60
/ea
Sold in multiples of 2 for $13.20
$13.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP30053
- Zoro # G100017004
- UPC # 886352300537
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
This Capri tools 1/4-inch drive M6 (6mm) socket bit is made of drop forged, heat treated chrome vanadium steel and durable chrome plated and it is built to last. XZN bits are specially used on all European vehicles and perfect to use with ratchet handles and torque wrenches. Socket bits are for hand tools only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X20)
- GEDORE Combination Wrench, 1/2" (7 1/2AF)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- CAPRI TOOLS 3/8 in Drive Long 10 mm Hex Bit Socket (3-0611)
- CAPRI TOOLS 3/8 in Drive 9 mm XZN Triple Square Bit Socket (CP30054)
- CAPRI TOOLS 3/8 in Drive 1/4 in Hex Bit Socket (3-0554)
- CAPRI TOOLS 13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket (CP30044)
- CAPRI TOOLS 3/8 in Drive 7/32 in Hex Bit Socket (3-0553)
- CAPRI TOOLS 3/8 in Drive T50 Star Bit Socket (3-0231)
- TEKTON 1/8 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/8, 3/8 in. Drive (SHB10200)
- Capri Tools Sockets & Ratchets