Shop All Universal Sockets
Capri Tools
1/4 in Drive 13 mm Universal Socket
Mfr # 1-2135
Zoro # G300016845
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 1-2135
- Zoro # G300016845
- UPC # 886352121354
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/4 in. Drive Universal Sockets have a 40-degree working angle and rotate smoothly in 360 degrees. They give you the ultimate accessibility to fasteners in tight spots. Made with premium Chrome Vanadium steel and tempered with our proprietary heat treatment process, they withstand more torque. Our own SmartKrome plating not only gives the sockets the perfect polished look and feel, it's enhances their durability and corrosion resistance. Stamped sizing is permanent and does not fade over time. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- SURTEK Air blow gun set 1/4" NTP with nozzles (108109)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Portable Base with Carry Bag (49-16-2123B)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- CAPRI TOOLS 1/4 in Drive 15 mm Universal Socket (1-2137)
- CAPRI TOOLS 1/4 in Drive 12 mm Universal Socket (1-2134)
- CAPRI TOOLS 1/2 in Drive 17 mm Universal Impact Socket (5-5317)
- CAPRI TOOLS 1/4 in Drive 5.5 mm Universal Socket (1-2127)
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- Capri Tools Sockets & Ratchets