Shop All Bit Sockets
Capri Tools
13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket
Mfr # CP30044
Zoro # G000016886
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP30044
- Zoro # G000016886
- UPC # 886352300445
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools Stubby XZN Triple Square bits are a must have for working with European vehicles. The super-stubby bit is 40% shorter than standard length bits and is perfect for tight spots. The socket bit is made with premium S2 steel. It is exceptionally strong and durable, withstands high torque and does not twist, protecting both the bit and the fastener. Chamfered end ensures smooth fit onto fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- DEWALT 1-9/16" x 18" x 22-1/2" 4 Cutter SDS Max Rotary Hammer Bit (DW5861)
- XTRWELD 08 in Pliers, Sheet Metal, Steel Black Nickel Chrome (TPSM08)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT8A1)
- CAPRI TOOLS 1/2 in Drive 7/16 in Hex Bit Socket (3-0557)
- CAPRI TOOLS 1/2 in Drive 17 mm Hex Bit Socket (3-0545)
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- CAPRI TOOLS 1/4 in Drive Long 3/16 in Hex Bit Socket (3-0614)
- CAPRI TOOLS 1/4 in Drive 5 mm Hex Bit Socket (3-0535)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- Capri Tools Sockets & Ratchets